Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Transmitter, Electrochemical

  • Mfr # GSTC-C-FC

  • Zoro # G210354419


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Includes
Factory Calibration Certificate
Standards
CE Compliant, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-C-FC
Zoro #
G210354419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
2.23 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Includes
Factory Calibration Certificate
Standards
CE Compliant, RoHS Compliant
For Use With
Building Management Controllers
Resolution
1 ppm
Market
Commercial
Response Time
45 sec
Interchangeable Sensors
Yes
Sensor Type
Electrochemical
Detection Concentration - Maximum
500 ppm
Series
GSTC
Product Type
Detector Transmitter
IP Rating
IP64
For Environment
Garage or Loading Dock Ventilation, Loading Docks, Mechanical Room Monitoring
Mount Type
Screws
Operating Temperature - Minimum
-4 Degrees F
Measures Temperature
Not Temperature Measuring
Detection Concentration - Minimum
0 ppm
Number of Gases Detected
1
Output Type
BACnet, Modbus
Measurement Range
Carbon Monoxide (0 to 500 ppm)
Display Type
None
Sensor Life
4 yr
Chemical Formula
CO
Gas Detected
Carbon Monoxide
Operating Temperature - Maximum
122 Degrees F

Description

Gas Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Includes Factory Calibration Certificate, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 500 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.