Glow-in-the-dark bimetal thermometer, range 0 to 300 Degrees F, 9" stem.
Mfr # GBTB590151
Zoro # G2948985
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBTB590151
Zoro #
G2948985
UPC #
094704389707
Country of Origin
China
Dimensions
Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Stem Diameter
0.5 in
Manufacturer Warranty Length
1 yr
Dial Diameter
5 in
Description
Dial Thermometer, Temperature Range 0 Degrees to 300 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.