Glow-in-the-dark bimetal thermometer, range 50 to 400 Degrees F, 2-1/2" stem.

  • Mfr # GBTA525121

  • Zoro # G2547054


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBTA525121
Zoro #
G2547054
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.5 in
Dial Diameter
5 in
Manufacturer Warranty Length
1 yr
Thread Size
1/2 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Vertical Adjustment Range
0 Degrees to 90 Degrees
Scale Type
Dial
Lens Material
Glass
Thread Type
NPT
Glow-in-the-Dark
Yes
Lead Free
No
Scale
Fahrenheit
Case Features
Hermetically Sealed
Temperature Range
50 Degrees to 400 Degrees F
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Vibration Resistant
No
Thread Gender
Male
Housing Material
300 Stainless Steel
Process Connection
1/2 in NPT
Minimum Temperature F
50 Degrees F
Maximum Temperature F
400 Degrees F
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Long Reach
No
Shatterproof
No
Corrosion Resistant
No
Graduations
2 Degrees F
Includes NIST-Traceable Certificate
No
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.