Glow-in-the-dark bimetal thermometer, range 50 to 400 Degrees F, 6" stem.

  • Mfr # GBTA560121

  • Zoro # G3193574


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTA560121
Zoro #
G3193574
UPC #
094704389950
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
5 in
Stem Diameter
0.5 in
Manufacturer Warranty Length
1 yr
Thread Size
1/2 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Vertical Adjustment Range
0 Degrees to 90 Degrees
Housing Material
300 Stainless Steel
Maximum Temperature F
400 Degrees F
Glow-in-the-Dark
Yes
Minimum Temperature F
50 Degrees F
Vibration Resistant
No
Lens Material
Glass
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Temperature Range
50 Degrees to 400 Degrees F
Scale
Fahrenheit
Scale Type
Dial
Corrosion Resistant
No
Shatterproof
No
Includes NIST-Traceable Certificate
No
Process Connection
1/2 in NPT
Thread Gender
Male
Thread Type
NPT
Lead Free
No
Graduations
2 Degrees F
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Case Features
Hermetically Sealed
Long Reach
No
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.