Glow-in-the-dark bimetal thermometer, range 50 to 400 Degrees F, 9" stem.

  • Mfr # GBTA590121

  • Zoro # G3014277


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBTA590121
Zoro #
G3014277
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr
Dial Diameter
5 in
Stem Diameter
0.5 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Vertical Adjustment Range
0 Degrees to 90 Degrees
Case
Hermetically Sealed
Housing Material
300 Stainless Steel
Minimum Temperature F
50 Degrees F
Thread Gender
Male
Corrosion Resistant
No
Lens Material
Glass
Temperature Range
50 Degrees to 400 Degrees F
Vibration Resistant
No
Maximum Temperature F
400 Degrees F
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Scale Type
Dial
Thread Type
NPT
Long Reach
No
Lead Free
No
Graduations
2 Degrees F
Case Features
Hermetically Sealed
Shatterproof
No
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Process Connection
1/2 in NPT
Glow-in-the-Dark
Yes
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.