Zoro Homepage

Graphical user interface panel meter.

  • Mfr # SPPM2-43

  • Zoro # G110070464


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Type
Controlling; Monitoring
Input Range
4 to +/-40 V, 4 to 20 mA
Accuracy
+/-0.05%
Display
LCD
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPM2-43
Zoro #
G110070464
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Width
4 in
Overall Depth
5.5 in

Details

Item
Interface Panel Meter
Type
Controlling; Monitoring
Input Range
4 to +/-40 V, 4 to 20 mA
Accuracy
+/-0.05%
Display
LCD
Interface
USB
Connector Type
Screw Terminal
Standards
CE
Style
SPPM2
Mounting
Panel
Series
SPPM2
Parameters Measured
AC Current, DC Current, DC Voltage
Number of Display Digits
8
DC Voltage Input - Maximum
30 V DC
Digital Display Screen Type
TFT LCD
Display Features
Graph, Touchscreen
Product Type
Interface Panel Meter
DC Voltage Input - Minimum
5 V DC
Current Display - Maximum
20 mA
NEMA Enclosure Rating
4X
Current Display - Minimum
4 mA
Relay Contact Form
PWM /OPEN COLLECTRO
Relay DC Contact Rating
3.3 V max Sourcing -9.5mA Sonking 7.7 mA
Terminal Connection Type
Pin

Description

Interface Panel Meter, Controlling; Monitoring, Input Range 4 to +/-40 V, 4 to 20 mA, Accuracy +/-0.05 Percent, LCD Display, Connector Type Screw Terminal, USB Interface, Mounting Panel, Style SPPM2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.