Zoro Homepage

Handheld digital manometer, 0 to 30 psi (0 to 206.9 kPa)

  • Mfr # 477B-5

  • Zoro # G6581636


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Accuracy
+/-0.1% of Full Scale from 60 Degrees to 78 Degrees F, +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Pressure Accuracy
+/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Battery Type
9V
Operating Range
0 to 206.9 kPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477B-5
Zoro #
G6581636
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
5.8 in
Housing Length
2.8 in
Process Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 1/2 in
Battery Size
9V

Details

Item
Digital Manometer
Standards
CE
Accuracy
+/-0.1% of Full Scale from 60 Degrees to 78 Degrees F, +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Pressure Accuracy
+/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Battery Type
9V
Operating Range
0 to 206.9 kPa
For Use With
Air, Compatible Gases
Operating Temp. Range
0 Degrees to 140 Degrees F
Calibration Certificate Included
No
Type
Digital
Pressure Range
0 psi to 30 psi
Display
4 Digit LCD
Alarm
Yes
Batteries Included
Yes
Maximum Operating Pressure
30 psi
Minimum Operating Temperature
0 Degrees F
Housing Material
Aluminum
Batteries Required
Yes
Digital Display Features
4 Digit LCD
Data Logging
40 Readings
Low Battery Indicator
Yes
Display Units
bar, in Hg, in wc, kPa, mbar, mm Hg, psi
Maximum Operating Temperature
140 Degrees F
NIST Traceable Certificate
No
Storage Temperature Range
-4 Degrees to 176 Degrees F
Type of Pressure
Differential
Application
Air; Compatible Gases
Series
477B
Number of Connections
2
Process Connection Type
Hose Barb
Manometer Type
High-Precision Digital Manometer
Minimum Pressure
0 psi
Number of Pressures Measured
Dual, Single
Operating Pressure Range
0 to 206.9 kPa
Maximum Pressure
30 psi
Data Hold
Yes
Weight
10.2 oz
Pressure Stages Measured
Dual, Single
Number of Digits
4
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Digital Display Type
Backlit LCD
Operating Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
30 psi
Includes Alarm
Alarm Included
Pressure Type Measured
Differential
Number of Process Connections
2
Pressure Measurement - Minimum
0 psi
Includes Batteries
Batteries Included
Includes Data Hold
Data Hold
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Digital Manometer, Maximum Pressure 30 psi, Minimum Pressure 0 psi, Accuracy +/-0.1 Percent of Full Scale from 60 Degrees to 78 Degrees F, +/-1 Percent of Full Scale from 32 Degrees to 60 Degrees F, +/-1 Percent of Full Scale from 78 Degrees to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 477B, Alarm Yes, Application Air; Compatible Gases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.