Zoro Homepage

Humidity switch, 0-3 V input sensor, 110 VAC supply voltage.

  • Mfr # HS-311

  • Zoro # G607149055


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Accuracy
THC-P: ±5% @ 20 to 90%; HS: ±1% RH.
Storage Temperature
-4 to 176°F (-20 to 80°C).
Agency Approvals
CE, cURus.
Display
3-digit, green, 1/2" (12.7 mm) digits.
Memory Backup
Nonvolatile memory.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-311
Zoro #
G607149055
UPC #
-
Country of Origin
Spain

Details

Accuracy
THC-P: ±5% @ 20 to 90%; HS: ±1% RH.
Storage Temperature
-4 to 176°F (-20 to 80°C).
Agency Approvals
CE, cURus.
Display
3-digit, green, 1/2" (12.7 mm) digits.
Memory Backup
Nonvolatile memory.
Front Panel Rating
IP64.
Power Requirements
115 VAC or 230 VAC (depending on model).
Temperature Limits
32 to 158°F (0 to 70°C).
Output
16 A SPDT relay @ 250 VAC resistive.

Description

Humidity switch, 0-3 V input sensor, 110 VAC supply voltage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.