Zoro Homepage

Humidity Transducer, 10 to 35VDC

  • Mfr # RHPX-3SDA0-00

  • Zoro # G5593856


product price: $177.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Process Connection
1/2 in NPS
Power Source
10 to 35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHPX-3SDA0-00
Zoro #
G5593856
UPC #
-
Country of Origin
United States

Dimensions

Probe Dia.
27/50 in
Probe Length
9 in
Manufacturers Warranty Length
1 yr
Overall Width
4.73 in
Process Connection Size
1/2 in
Overall Length
11.59 in
Probe Diameter
0.54 in

Description

Humidity Transducer, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy 3 Percent, Probe Length 9 in, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display Resolution 0.1 Percent/0.1 Degrees F/0.1 Degrees C, Features Radiation Shield Option for Outdoor Installation in Direct Sunlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.