Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidity/Temp Transducer, -40 to 140F

  • Mfr # RHPX-3SDAA-00

  • Zoro # G5799385


product price: $161.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHPX-3SDAA-00
Zoro #
G5799385
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
9 in
Manufacturers Warranty Length
1 yr
Probe Dia.
27/50 in
Overall Length
11.59 in
Probe Diameter
0.54 in
Process Connection Size
1/2 in
Overall Width
4.73 in

Details

Item
Humidity/Temp Transducer
IP Rating
IP66
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
Power Source
10 to 35V DC
Temp. Range
-40 to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Electrical Connections
Screw Terminals
Calibration Certificate
NIST
Humidity Accuracy
3%
Response Time
15 sec
Power Required
10 to 35V DC
Mounting
Duct Mount
Includes
Instructions
Enclosure Rating
IP66 ; NEMA 4X
Relative Humidity Range
0 to 100%
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
Sensing Element Type
Type III Thermistor (10K @ 25 Degrees C)
Storage Temperature Range
-40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Process Connection Type
NPS
Series
RHP
Repeatability
+/-0.1%
NIST Traceable Certificate
No
NEMA Rating
NEMA 4X
Maximum Sensed Temperature
140 Degrees F
Hysteresis
+/-1%
Compensated Temperature Range
-4 Degrees to 140 Degrees F
RH Sensor
Capacitive
Minimum Operating Temperature
-40 Degrees F
Temperature Output
4 to 20mA
Weight
0.616 lb
Minimum Sensed Temperature
-40 Degrees F
Relative Humidity/Dew Point Output
4 to 20mA DC
Relative Humidity Accuracy
3%
Maximum Operating Temperature
140 Degrees F
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
Display Resolution
0.1%/0.1 Degrees F/0.1 Degrees C
Wiring Entry
1/2 in NPS
Mounting Style
Duct Mount
Process Media Temperature Measurement - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Humidity Measurement - Minimum
0 %
Operating Temperature - Maximum
140 Degrees F
Humidity Measurement - Maximum
100 %
NEMA Enclosure Rating
4X
Input Voltage
10 to 35V DC
Operating Temperature - Minimum
-40 Degrees F
Compensated Temperature - Maximum
140 Degrees F
Process Media Temperature Measurement - Maximum
140 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Output Power
4 to 20mA DC
Temperature Sensor
Type III Thermistor (10K @ 25 Degrees C)
Compensated Temperature - Minimum
-4 Degrees F
Relative Humidity Sensor
Capacitive

Description

Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy 3 Percent, Probe Length 9 in, Sensing Element Type Type III Thermistor (10K @ 25 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.