Shop DWYER INSTRUMENTS
See all product information
Create Account
Hum/TempSnsr, 3.65", 3.56", 4 to 20 mA, CE
- Mfr # RHP-3E44-LCD
- Zoro # G707158391
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Series
RHP-E/N
Process Media Temperature Measurement - Minimum
-20 Degrees F
Manufacturers Warranty Length
5 yr
Operating Temperature - Minimum
-40 Degrees F
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHP-3E44-LCD
- Zoro #
- G707158391
- UPC #
- -
- Country of Origin
- United States
- Series
- RHP-E/N
- Process Media Temperature Measurement - Minimum
- -20 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Response Time
- 8 sec
- Item
- Humidity/Temperature Sensor
- Standards
- CE
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Output Power
- 4 to 20 mA
- Compensated Temperature - Minimum
- -4 Degrees F
- Relative Humidity Sensor
- Capacitive
- Input Voltage
- 10 to 35V DC
- Humidity Accuracy
- +/-3%
- Electrical Connection
- Screw Terminals
- Humidity Measurement - Maximum
- 100 %
- Humidity Measurement - Minimum
- 0 %
- IP Rating
- IP20
- Mounting Style
- Wall Mount
- Compensated Temperature - Maximum
- 140 Degrees F
- Enclosure Material
- Polycarbonate
- Hysteresis
- +/-0.8%
- Temperature Sensor
- Solid State Band Gap
- Temperature Accuracy
- +/-0.9 Degrees F @ 77 Degrees F
- Features
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Fits Chest Size
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Overall Length
- 3.56 in
- Overall Height
- 3.65 in
- Overall Width
- 1.08 in
- Length
- 3.56 in
Description
Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -20 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 3.56 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.