Hum/TempSnsr, 4.5", 2.8", 4 to 20 mA, CE
- Mfr # RHP-3N44-LCD
- Zoro # G907158405
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.8 in
Electrical Connection
Screw Terminals
Humidity Accuracy
+/-3%
Process Media Temperature Measurement - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHP-3N44-LCD
- Zoro #
- G907158405
- UPC #
- -
- Country of Origin
- United States
- Electrical Connection
- Screw Terminals
- Humidity Accuracy
- +/-3%
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Enclosure Material
- Polycarbonate
- Response Time
- 8 sec
- Item
- Humidity/Temperature Sensor
- Hysteresis
- +/-8%
- Output Power
- 4 to 20 mA
- Standards
- CE
- Compensated Temperature - Minimum
- -4 Degrees F
- Mounting Style
- Wall Mount
- Series
- RHP-E/N
- IP Rating
- IP20
- Humidity Measurement - Maximum
- 100 %
- Humidity Measurement - Minimum
- 0 %
- Temperature Accuracy
- +/-0.9 Degrees F @ 77 Degrees F
- Input Voltage
- 10 to 35V DC
- Process Media Temperature Measurement - Minimum
- -20 Degrees F
- Compensated Temperature - Maximum
- 140 Degrees F
- Temperature Sensor
- Solid State Band Gap
- Relative Humidity Sensor
- Capacitive
- Operating Temperature - Minimum
- -40 Degrees F
- Features
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Dimensions
- Overall Length
- 2.8 in
- Overall Width
- 1.1 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 4.5 in
- Fits Chest Size
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Length
- 2.8 in
Description
Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -20 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.