Shop DWYER INSTRUMENTS
See all product information
Create Account
Hum/TempXTMR, 4.5", 2.8", 0 to 10V DC, CE
- Mfr # RHPLC-2N22
- Zoro # G007158343
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Polycarbonate
Humidity Measurement - Minimum
0 %
Mounting Style
Wall Mount
Operating Temperature - Minimum
-40 Degrees F
Hysteresis
+/-0.8%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHPLC-2N22
- Zoro #
- G007158343
- UPC #
- -
- Country of Origin
- United States
- Enclosure Material
- Polycarbonate
- Humidity Measurement - Minimum
- 0 %
- Mounting Style
- Wall Mount
- Operating Temperature - Minimum
- -40 Degrees F
- Hysteresis
- +/-0.8%
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Series
- RHPLC
- Response Time
- 8 sec
- Standards
- CE
- Humidity Accuracy
- +/-2%
- Electrical Connection
- Screw Terminals
- Item
- Humidity/Temperature Transmitter
- Relative Humidity Sensor
- Capacitive
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- Output Power
- 0 to 10V DC
- Operating Temperature - Maximum
- 140 Degrees F
- Humidity Measurement - Maximum
- 100 %
- Input Voltage
- 15 to 35V DC; 15 to 29V AC
- Temperature Accuracy
- +/-0.9 Degrees F at 77 Degrees F
Dimensions
- Length
- 2.8 in
- Overall Height
- 4.5 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 1.09 in
- Overall Length
- 2.8 in
Description
Humidity/Temperature Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F at 77 Degrees F, Power Required 15 to 35V DC; 15 to 29V AC, Electrical Connections Screw Terminals, Overall Length 2.8 in, Series RHPLC, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Display Analog, Display Type Analog, Enclosure Material Polycarbonate, Hysteresis +/-0.8 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.