Hum/TempXTMR, 4.56", 2.75", 4 to 20mA
- Mfr # WHT-311
- Zoro # G307158326
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP54
Humidity Accuracy
+/-2% @ 20 to 80% RH; +/-3% @ 10 to 20%, 80 to 90% RH.
Process Media Temperature Measurement - Maximum
140 Degrees F
Standards
CE, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHT-311
- Zoro #
- G307158326
- UPC #
- -
- Country of Origin
- United States
- Item
- Humidity/Temperature Transmitter
- Operating Temperature - Maximum
- 140 Degrees F
- IP Rating
- IP54
- Humidity Accuracy
- +/-2% @ 20 to 80% RH; +/-3% @ 10 to 20%, 80 to 90% RH.
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Standards
- CE, RoHS
- Compensated Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Temperature Accuracy
- +/-0.9 Degrees F @ 72 Degrees F
- Relative Humidity Sensor
- Capacitive
- Output Power
- 4 to 20mA
- Mounting Style
- Floor Mount
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- NEMA Enclosure Rating
- 3S
- Humidity Measurement - Maximum
- 100 %
- Compensated Temperature - Minimum
- -4 Degrees F
- Electrical Connection
- Screw Terminals
- Includes Sintered Filter
- Yes
- Enclosure Material
- ABS
- Temperature Sensor
- Solid State Band Gap
- Response Time
- 15 sec
- Input Voltage
- 10 to 35V DC
- Series
- WHT
- Humidity Measurement - Minimum
- 0 %
Dimensions
- Overall Width
- 1.48 in
- Overall Height
- 4.56 in
- Length
- 2.75 in
- Overall Length
- 2.75 in
Description
Humidity/Temperature Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 72 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.75 in, NEMA Rating NEMA 3S, IP Rating IP54, Series WHT, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent @ 20 to 80 Percent RH; +/-3 Percent @ 10 to 20 Percent, 80 to 90 Percent RH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.