Shop DWYER INSTRUMENTS

Hum/TempXTMR, 5.85", 10.515", 0 to 10V DC

  • Mfr # RHPX-3SBAA-00
  • Zoro # G825015095

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Includes Sintered Filter
Yes
Display Screen Type
No Display
Process Connection Size
1/2 in
Temperature Sensor
1K Ohm RTD DIN 385
Process Connection Type
NPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHPX-3SBAA-00
Zoro #
G825015095
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Overall Height
5.85 in
Probe Length
1.5 in
Overall Length
10.515 in
Manufacturers Warranty Length
5 yr
Overall Width
3.21 in
Fits Chest Size
Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space
Length
10.515 in

Details

Item
Humidity & Temperature Transmitter
Includes Sintered Filter
Yes
Display Screen Type
No Display
Temperature Sensor
1K Ohm RTD DIN 385
Process Connection Type
NPS
Standards
CE, UL Listed
Operating Temperature - Maximum
140 Degrees F
Humidity Measurement - Minimum
0 %
Electrical Connection
Screw Terminals
Compensated Temperature - Maximum
140 Degrees F
Process Media Temperature Measurement - Maximum
140 Degrees F
Transmission Type
Analog
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
14 to 35V DC
Relative Humidity Sensor
Capacitive
Output Power
0 to 10V DC
Includes
Cable Gland
Process Media Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Maximum
100 %
Mounting Style
Wall Mount
Series
RHPX
Temperature Accuracy
+/-0.36 Degrees F
Compensated Temperature - Minimum
-40 Degrees F
Humidity Accuracy
3% RH
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Features
Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space

Description

Humidity & Temperature Transmitter, Temperature Accuracy +/-0.36 Degrees F, Overall Length 10.515 in, IP Rating IP66, Series RHPX, Humidity Accuracy 3 Percent RH, Probe Length 1.5 in, Features Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space, Includes Cable Gland

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.