Shop DWYER INSTRUMENTS

Hum/TempXTMR, 5.85", 10.515", 0 to 10V DC

  • Mfr # RHPX-3SSAE-00
  • Zoro # G925015476

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Probe Length
1.5 in
Process Connection Type
NPS
Compensated Temperature - Maximum
140 Degrees F
Humidity Accuracy
3% RH
Temperature Accuracy
+/-0.36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHPX-3SSAE-00
Zoro #
G925015476
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
1.5 in
Overall Height
5.85 in
Overall Length
10.515 in
Manufacturers Warranty Length
5 yr
Overall Width
3.21 in
Process Connection Size
1/2 in
Fits Chest Size
Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space
Length
10.515 in

Details

Item
Humidity & Temperature Transmitter
Process Connection Type
NPS
Compensated Temperature - Maximum
140 Degrees F
Humidity Accuracy
3% RH
Temperature Accuracy
+/-0.36 Degrees F
Mounting Style
Wall Mount
Relative Humidity Sensor
Capacitive
Standards
CE, UL Listed
Features
Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space
Compensated Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Input Voltage
14 to 35V DC
Humidity Measurement - Maximum
100 %
Operating Temperature - Maximum
140 Degrees F
Humidity Measurement - Minimum
0 %
Temperature Sensor
10K Ohm Type 3 Thermistor
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature Measurement - Minimum
-40 Degrees F
Display Screen Type
No Display
Electrical Connection
Screw Terminals
Transmission Type
Analog
Series
RHPX
Includes
Cable Gland
Output Power
0 to 10V DC
IP Rating
IP66
Process Media Temperature Measurement - Maximum
140 Degrees F
Includes Sintered Filter
Yes

Description

Humidity & Temperature Transmitter, Temperature Accuracy +/-0.36 Degrees F, Overall Length 10.515 in, IP Rating IP66, Series RHPX, Humidity Accuracy 3 Percent RH, Probe Length 1.5 in, Features Removable Terminal Block, Attached Lid and Cable Management, UV Rated Outdoor Enclosure, Multiple On-Board Sensors, UL 2043 Compliant Allows Installation into the Plenum Space, Includes Cable Gland

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.