Zoro Homepage
This item is Discontinued.
Dwyer Instruments Immersion Probe, RTD, Pt 1000 Ohm, 6 In L TE-IBN-E0648-14

Immersion Probe, RTD, Pt 1000 Ohm, 6 In L (Discontinued)

  • Mfr # TE-IBN-E0648-14
  • Zoro # G5769084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-IBN-E0648-14
Zoro #
G5769084
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
8 ft
Probe Length
6 in
Wire Length
8 ft.
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Opening/Diameter
0.235 in
Probe Size
1/4 in x 6 in
Probe Diameter
0.25 in
Cable Length
8 ft
Manufacturer Warranty Length
1 yr

Description

Immersion Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, 1/4 in NPT Compression Fitting, Cable Length 8 ft, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.