In-line flow monitor, 1/2" female NPT, 0.5-5 GPM (1-19 LPM) water.

  • Mfr # HFH-2-05

  • Zoro # G107144550


product price:  $870.75
/ea
Free Shipping & Returns

Key Features

Height
8.8 in
Width
4.6 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFH-2-05
Zoro #
G107144550
UPC #
-
Country of Origin
United States

Dimensions

Height
8.8 in
Width
4.6 in
Length
4.7 in

Description

In-line flow monitor, 1/2" female NPT, 0.5-5 GPM (1-19 LPM) water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.