Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-line infrared sensor, 4-20 mA

  • Mfr # ILA20

  • Zoro # G307149034


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of reading or 1°C whichever is greater.
Housing
SS.
Response Time
240 ms.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Repeatability
0.5% of reading or 0.5°C whichever is greater.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILA20
Zoro #
G307149034
UPC #
-
Country of Origin
United Kingdom

Details

Accuracy
1% of reading or 1°C whichever is greater.
Housing
SS.
Response Time
240 ms.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Repeatability
0.5% of reading or 0.5°C whichever is greater.

Description

In-line infrared sensor, 4-20 mA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.