Shop DWYER INSTRUMENTS

Indicating Differential Transmitter

  • Mfr # MSX-N12-IN-WO
  • Zoro # G316140794

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00% of Full Scale
Fitting Material
Plastic
Housing Material
Plastic
Pressure Measurement - Maximum
5 in wc
Process Connection Size
1/8 in, 3/16 in, 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSX-N12-IN-WO
Zoro #
G316140794
UPC #
-
Country of Origin
United States
Accuracy
+/-1.00% of Full Scale
Fitting Material
Plastic
Housing Material
Plastic
Pressure Measurement - Maximum
5 in wc
Process Media Temperature - Minimum
-4 Degrees F
Display Units
in wc, mm wc, Pa
Process Connection Type
Hose Barb
NEMA Enclosure Rating
4X
Standards
UL 2043 (Plenum), UL94 V-0
Process Connection Gender
Male
Electrical Connection
Terminal Block
Response Time
3 sec
Overpressure
6 psi
Pressure Measurement - Minimum
1 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Digital Display Screen Type
LCD
Process Media Temperature - Maximum
158 Degrees F
Input Voltage
10 to 36V DC; 17 to 36V DC/21.6 to 33V AC
Number of Digits
4
Display Type
Digital
IP Rating
IP66
Burst Pressure
6 psi
Number of Wires
4
Intrinsic Safety
Not Specified Intrinsically Safe
Loop Resistance - Maximum
1,250 Ohm Max
Series
MSX
Output Power
4 to 20mA

Dimensions

Process Connection Size
1/8 in, 3/16 in, 1/4 in
Length
4.84 in
Overall Diameter
5 in
Overall Height
1.96 in
Overall Width
3.14 in
Overall Length
4.84 in

Description

Indicating Differential Transmitter, Overpressure 6 psi, Accuracy +/-1.00 Percent of Full Scale, Number of Wires 4, Process Connection Size 1/8 in, 3/16 in, 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, Series MSX, Fitting Material Plastic, Display Type Digital, Housing Material Plastic, Burst Pressure 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.