Industrial Pressure Gage, 25 Ss Gage

  • Mfr # SGZ-D11022N-GF

  • Zoro # G907143883


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1.5 %
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT Male
Application
Pneumatic Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZ-D11022N-GF
Zoro #
G907143883
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in

Details

Accuracy
± 1.5 %
Process Connection Location
Bottom
Process Connection Type
NPT Male
Application
Pneumatic Systems
Material
304 Stainless Steel, Polycarbonate
Wetted Materials
Stainless Steel
Maximum Pressure
300 psi
Max. Operating Temp.
140°F
Min. Operating Temp.
-4°F
Media Compatibility
Alcohols, Argon, Compatible Gases, Compatible Liquids, Nitrogen, Oils, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products