Zoro Homepage

Industrial pressure transmitter, 0-100 psi, 4-20mA.

  • Mfr # TPT-C01

  • Zoro # G807143570


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Sensor Length - Submersible Transmitter
4.5 in
Width
2.3 in
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-C01
Zoro #
G807143570
UPC #
-
Country of Origin
China

Dimensions

Height
2.3 in
Sensor Length - Submersible Transmitter
4.5 in
Width
2.3 in

Details

Weight
0.25 lbs

Description

Industrial pressure transmitter, 0-100 psi, 4-20mA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.