Zoro Homepage

Industrial pressure transmitter, range 0-250 psi, 500 psi overpressure.

  • Mfr # 682-3

  • Zoro # G507143580


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Width
5.8 in
Height
3.8 in
Sensor Length - Submersible Transmitter
3.8 in
Weight
0.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682-3
Zoro #
G507143580
UPC #
-
Country of Origin
United States

Dimensions

Width
5.8 in
Height
3.8 in
Sensor Length - Submersible Transmitter
3.8 in

Details

Weight
0.55 lbs

Description

Industrial pressure transmitter, range 0-250 psi, 500 psi overpressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.