Zoro Homepage

Industrial Thermometer, Indl Thermo 180F82C

  • Mfr # ITA9604D

  • Zoro # G307146507


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Width
20.8 in
Length
2.9 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA9604D
Zoro #
G307146507
UPC #
-
Country of Origin
United States

Dimensions

Width
20.8 in
Length
2.9 in
Height
1.6 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.