Industrial thermometer, range 0 to 120 Degrees F (-15 to 50 Degrees C).

  • Mfr # ITA9602D

  • Zoro # G007146586


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Length
2.9 in
Height
1.6 in
Width
20.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITA9602D
Zoro #
G007146586
UPC #
-
Country of Origin
United States

Dimensions

Length
2.9 in
Height
1.6 in
Width
20.8 in

Description

Industrial thermometer, range 0 to 120°F (-15 to 50°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.