Industrial thermometer, range 0 to 160 Degrees F (-15 to 70 Degrees C).

  • Mfr # ITA9353D

  • Zoro # G207146515


product price:  $76.40
/ea
Free Shipping & Returns

Key Features

Width
18.1 in
Length
2.8 in
Height
1.6 in
Weight
1.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITA9353D
Zoro #
G207146515
UPC #
-
Country of Origin
United States

Dimensions

Width
18.1 in
Length
2.8 in
Height
1.6 in

Details

Weight
1.45 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.