Industrial thermometer, range 30 to 300 Degrees F (0 to 150 Degrees C).

  • Mfr # ITA9606D

  • Zoro # G307146576


product price:  $97.55
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Length
3 in
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA9606D
Zoro #
G307146576
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6 in
Length
3 in
Width
20.9 in

Description

Industrial thermometer, range 30 to 300°F (0 to 150°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.