Industrial thermometer, range -40 to 110 Degrees F (-40 to 40 Degrees C).

  • Mfr # ITA9351D

  • Zoro # G207146577


product price: $74.45
/ea

Key Features

Width
18.2 in
Length
2.8 in
Height
1.7 in
Weight
1.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA9351D
Zoro #
G207146577
UPC #
-
Country of Origin
United States

Dimensions

Width
18.2 in
Length
2.8 in
Height
1.7 in

Details

Weight
1.45 lbs

Description

Industrial thermometer, range -40 to 110°F (-40 to 40°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.