Zoro Homepage

Industrial thermometer thermowells, brass, 2-1/2" insertion length.

  • Mfr # IT-W01

  • Zoro # G607146573


product price: $16.89
/ea

Key Features

Height
1.3 in
Length
1.7 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-W01
Zoro #
G607146573
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in
Length
1.7 in
Width
4.4 in

Description

Industrial thermometer thermowells, brass, 2-1/2" insertion length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.