Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically safe differential pressure transmitter, range 0-1" w.c.

  • Mfr # ISDP-004

  • Zoro # G2634441


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (In. WC)
0 to 1
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDP-004
Zoro #
G2634441
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Overall Height - Transmitter
5.43 in
Overall Width - Transmitter
4.72 in
Process Connection Size - Transmitter
1/8 in
Overall Depth - Transmitter
3.44 in
Overall Height
5.21 in
Overall Length
3.43 in
Housing Height
4 11/16 in
Housing Length
4 11/16 in
Overall Width
4.71 in

Details

Item
Indicating Differential Transmitter
Pressure Range (In. WC)
0 to 1
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
Connection Location
Bottom
Operating Temp. - Transmitter
32 Degrees to 104 Degrees F
Series
ISDP
Standards
2004/108/EC EMC Directive, CE: CENELEC EN 61326/55024: 2003, CENELEC EN 55011: 2006, FM, IEC 61000-4-2/3/4/6: 2001/2006/2004/2005
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
FNPT
Wiring Entry - Transmitter
None
Transmitter Type
Intrinsically Safe Differential Transmitter
Shape - Transmitter
Rectangular
Wetted Materials - Transmitters
Ceramic, Gold, Silicone, Stainless Steel
Safety Rating - Transmitter
Class I Div. 1 Groups A, B, C, D; Class II Div. 1 Groups E, F, G; Class III Div.1
Range Units - Transmitter
in wc
Loop Resistance
0 to 1250 ohms
Range Values - Transmitter
0 to 1
Output Accuracy
0.5%
Display - Transmitter
4 Digit LCD
Accuracy - Transmitter
+/-0.50%
Connection Location - Transmitter
Bottom
Power Required - Transmitters
10 to 35V DC
Electrical Connections - Transmitter
4 Pin M12 Connector
Includes
Instructions
NEMA Rating
NEMA 4X
Wetted Materials
Alumina Ceramic, Aluminum, Ceramic, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Silicone, Stainless Steel
Number of Digits
4
Display Type
Digital
Display Units
in wc
Maximum Loop Resistance
1250 Ohm
Weight
2.62 lb
Response Time
250 msec
Maximum Pressure
1 in wc
Display Screen Type
LCD
Electrical Connections
4-Pin M12 Connector
For Use With Media Type
Air, Non-Combustible Gases
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F; G; Class III Div. 1
NIST Traceable Certificate
No
Maximum Operating Temperature
140 Degrees F
Pressure Units
in wc
Primary Scale Range
0 to 1 in wc
Minimum Operating Temperature
32 Degrees F
Number of Wires
2
Process Connection Gender
Female
Housing Material
Aluminum, Glass
Primary Scale Units
in wc
Intrinsically Safe
Yes
Shape
Rectangular
Minimum Pressure
0 in wc
IP Rating
IP66
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 in wc
Digital Display Screen Type
LCD
Process Media Temperature - Minimum
32 Degrees F
Loop Resistance - Maximum
1250 Ohm
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
1 in wc
Input Voltage
10 to 35V DC
Electrical Connection
4-Pin M12 Connector
Process Media Temperature - Maximum
140 Degrees F
Process Connection Location
Bottom
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 1 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type Digital, Housing Material Aluminum, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.