Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically safe differential pressure transmitter, range -10/+10" w.c.

  • Mfr # ISDP-017

  • Zoro # G2479881


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (In. WC)
10 to 0 to 10
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDP-017
Zoro #
G2479881
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Overall Width - Transmitter
4.72 in
Overall Height - Transmitter
5.43 in
Process Connection Size - Transmitter
1/8 in
Overall Depth - Transmitter
3.44 in
Housing Length
4 11/16 in
Overall Width
4.71 in
Overall Height
5.21 in
Overall Length
3.43 in
Housing Height
4 11/16 in

Details

Item
Indicating Differential Transmitter
Pressure Range (In. WC)
10 to 0 to 10
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
Connection Location
Bottom
Operating Temp. - Transmitter
32 Degrees to 104 Degrees F
Series
ISDP
Standards
2004/108/EC EMC Directive, CE: CENELEC EN 61326/55024: 2003, CENELEC EN 55011: 2006, FM, IEC 61000-4-2/3/4/6: 2001/2006/2004/2005
Shape - Transmitter
Rectangular
Loop Resistance
0 to 1250 ohms
Range Units - Transmitter
in wc/in wc
Display - Transmitter
4 Digit LCD
Includes
Instructions
Range Values - Transmitter
-10 to 0 to 10
Accuracy - Transmitter
+/-0.50%
Connection Location - Transmitter
Bottom
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
None
Safety Rating - Transmitter
Class I Div. 1 Groups A, B, C, D; Class II Div. 1 Groups E, F, G; Class III Div.1
Transmitter Type
Intrinsically Safe Differential Transmitter
Electrical Connections - Transmitter
4 Pin M12 Connector
Process Connection Type - Transmitter
FNPT
Output Accuracy
0.5%
Power Required - Transmitters
10 to 35V DC
Wetted Materials - Transmitters
Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel
Display Type
Digital
Wetted Materials
Alumina Ceramic, Aluminum, Ceramic, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Silicone, Stainless Steel
Number of Digits
4
Display Units
in wc
NEMA Rating
NEMA 4X
Display Screen Type
LCD
Minimum Pressure
-10 in wc
NIST Traceable Certificate
No
Maximum Pressure
10 in wc
Primary Scale Range
0 to +/-10in wc
Electrical Connections
4-Pin M12 Connector
Primary Scale Units
in wc
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F; G; Class III Div. 1
For Use With Media Type
Air, Non-Combustible Gases
Housing Material
Aluminum, Glass
Shape
Rectangular
Maximum Operating Temperature
140 Degrees F
Pressure Units
in wc
Number of Wires
2
Maximum Loop Resistance
1250 Ohm
Response Time
250 msec
Process Connection Gender
Female
Weight
2.62 lb
Intrinsically Safe
Yes
Minimum Operating Temperature
32 Degrees F
IP Rating
IP66
Pressure Measurement - Minimum
-10 in wc
Process Connection Location
Bottom
Output Power
4 to 20mA DC
Intrinsic Safety
Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
140 Degrees F
Loop Resistance - Maximum
1250 Ohm
Input Voltage
10 to 35V DC
Electrical Connection
4-Pin M12 Connector
Digital Display Screen Type
LCD
Pressure Measurement - Maximum
10 in wc
Process Media Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
4X

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 10 in wc, Minimum Pressure -10 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type Digital, Housing Material Aluminum, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.