Zoro Homepage
This item is Discontinued.
Dwyer Instruments Intrinsically Safe Transducer, 0to 50 psi IS626-09-GH-P1-E1-S1

Intrinsically Safe Transducer, 0to 50 psi (Discontinued)

  • Mfr # IS626-09-GH-P1-E1-S1
  • Zoro # G0059412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS626-09-GH-P1-E1-S1
Zoro #
G0059412
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Lead Length (In.)
36

Details

Transmitter Type
Intrinsically Safe Pressure Transmitter
Wetted Materials - Transmitters
316L Stainless Steel
Range Values - Transmitter
0 to 50
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% Full Scale
Electrical Connections - Transmitter
3 ft Cable
Power Required - Transmitters
10 to 28V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
0 Degrees to 176 Degrees F
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1
Wiring Entry - Transmitter
1/2 in FNPT
Housing
Stainless Steel
NEMA Rating
4X
Operating Temp.
0 to 176 F
Item
Intrinsically Safe Pressure Transmitter
Range
0 to 50 psi
Max. Pressure (PSI)
100
Safety Rating
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1
Output
4 to 20 mA DC
Accuracy
+/-0.25% Full Scale
Power Required
10 to 28VDC
Wetted Materials
316L Stainless Steel
Process Connection
1/4 in NPT
Loop Resistance
900 Ohms Max
Includes
Instructions
Thermal Error
+/-0.02% Full Scale / Degrees F

Description

Intrinsically Safe Pressure Transmitter, Electrical Connections -, Output 4 to 20 mA DC, Accuracy +/-0.25 Percent Full Scale, Power Required 10 to 28VDC, NEMA Rating 4X, Safety Rating Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.