Zoro Homepage

Intrinsically Safe Transducer, 0to200 psi

  • Mfr # IS626-12-GH-P1-E1-S1

  • Zoro # G0059446


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Robust Sensor Provides Shock and Vibration Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS626-12-GH-P1-E1-S1
Zoro #
G0059446
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/4 in
Overall Length
1 in
Cable Length
3 ft
Overall Height
5.656 in
Overall Width
1 in

Details

Item
Pressure Transmitter
Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Robust Sensor Provides Shock and Vibration Resistance
Housing
Stainless Steel
Power Required
10 to 28V DC
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F, G; Class III Div. 1
Wetted Materials
316L Stainless Steel
Process Connection
1/4" NPT
Loop Resistance
900 ohms Max
Includes
Instructions
Thermal Error
+/-0.02% Full Scale / Degrees F
NEMA Rating
NEMA 4X
Range
0 to 200 psi
Max. Pressure (PSI)
400
Operating Temp.
0 to 176 F
Weight
8.9 oz
Maximum Loop Resistance
900 Ohm Max
Response Time
50 msec
Pressure Units
psi
Overpressure
1,000 psig
For Use With Media Type
Gas, Liquid
Process Connection Type
NPT
Wiring Entry
1/2 in FNPT Conduit Connection
IP Rating
IP66
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
0 Degrees F
Calibration Certificate Included
No
Housing Material
Stainless Steel
Minimum Pressure
0 psi
NIST Traceable Certificate
No
Number of Wires
2
Intrinsically Safe
Yes
Process Connection Gender
Male
Standards
CE, cULus Intrinsically Safe to UL Standard 913
Maximum Pressure
200 psi
Explosion/Fire Proof
No
Input Voltage
10 to 28V DC
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Maximum
176 Degrees F
Electrical Connection
Cable
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
0 Degrees F
Loop Resistance - Maximum
900 Ohm Max
Pressure Measurement - Maximum
200 psi
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.