Zoro Homepage

Intrinsically Safe Transducer, 0to300 psi

  • Mfr # IS626-13-GH-P1-E1-S1

  • Zoro # G0059455


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Housing
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS626-13-GH-P1-E1-S1
Zoro #
G0059455
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/4 in
Overall Width
1 in
Overall Height
1 in
Cable Length
3 ft
Overall Length
6.25 in

Details

Item
Pressure Transmitter
Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Housing
Stainless Steel
Power Required
10 to 28V DC
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F, G; Class III Div. 1
Power Required - Transmitters
10 to 28V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Transmitter Type
Intrinsically Safe Pressure Transmitter
Loop Resistance
900 ohms Max
Includes
Instructions
Operating Temp. - Transmitter
0 Degrees to 176 Degrees F
NEMA Rating
NEMA 4X
Range
0 to 300 psi
Wetted Materials
316L Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Thermal Error
+/-0.02%
Max. Pressure (PSI)
600 psi
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1
Range Values - Transmitter
0 to 300
Accuracy - Transmitter
+/-0.25% Full Scale
Operating Temp.
0 to 176 F
Wiring Entry - Transmitter
1/2 in FNPT
Wetted Materials - Transmitters
316L Stainless Steel
Type of Pressure
Positive
Minimum Operating Temperature
0 Degrees F
Pressure Units
psi
Response Time
50 msec
Maximum Loop Resistance
0 to 900 Ohm
Process Connection Gender
Male
Wiring Entry
Cable Gland
Explosion/Fire Proof
No
Standards
CE, cULus Listed
IP Rating
IP66
NIST Traceable Certificate
No
Maximum Operating Temperature
176 Degrees F
Overpressure
1,500 psig
Housing Material
Stainless Steel
Weight
8.9 oz
Maximum Pressure
300 psi
Electrical Connection
Cable & Wire Leads
Process Connection Type
NPT
Intrinsically Safe
Yes
Number of Wires
2
Minimum Pressure
0 psi
Pressure Type Measured
Positive
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
300 psi
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
176 Degrees F
Intrinsic Safety
Intrinsically Safe
Input Voltage
10 to 28V DC
Loop Resistance - Maximum
0 to 900 Ohm

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry Cable Gland, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.