Intrinsically Safe Transducer, 0to500 psi

  • Mfr # IS626-14-GH-P1-E1-S1
  • Zoro # G0059464
product price: 
$
464.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
Cable & Wire Leads
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IS626-14-GH-P1-E1-S1
Zoro #
G0059464
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Lead Length (In.)
36
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
1 in
Cable Length
3 ft
Overall Length
6.25 in
Overall Width
1 in
Wire Rope Length
6.25 in
Length
6.25 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
Cable & Wire Leads
Process Connection Type
NPT
Operating Temp.
0 Degrees to 176 Degrees F
Power Required
10V DC to 28V DC
Response Time
50 msec
Series
IS626
Output - Transmitter
4 to 20mA DC
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F, G; Class III Div. 1
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
MNPT
Electrical Connections - Transmitter
3 ft Cable
Thermal Error
+/-0.02%
Wetted Materials - Transmitters
316L Stainless Steel
Range Values - Transmitter
0 to 500
Max. Pressure (PSI)
1,000 psi
NEMA Rating
NEMA 4X
Power Required - Transmitters
10V DC to 28V DC
Loop Resistance
900 ohms Max
Housing
Stainless Steel
Accuracy - Transmitter
+/-0.25% Full Scale
Range
0 to 500 psi
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1
Range Units - Transmitter
psi
Operating Temp. - Transmitter
0 Degrees to 176 Degrees F
Includes
Instructions
Transmitter Type
Intrinsically Safe Pressure Transmitter
Wetted Materials
316L Stainless Steel
Explosion/Fire Proof
No
Wiring Entry
Cable Gland
Standards
CE, cULus Listed
Overpressure
2,500 psig
Maximum Operating Temperature
176 Degrees F
Intrinsically Safe
Yes
Type of Pressure
Compound
NIST Traceable Certificate
No
Maximum Loop Resistance
0 to 900 Ohm
Minimum Pressure
0 psi
Number of Wires
2
Weight
8.9 oz
Maximum Pressure
500 psi
Electrical Connection
Cable & Wire Leads
Pressure Units
psig
Minimum Operating Temperature
0 Degrees F
Process Connection Gender
Male
IP Rating
IP66
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
0 Degrees F
Pressure Type Measured
Compound
NEMA Enclosure Rating
4X
Input Voltage
10 to 28V DC
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Loop Resistance - Maximum
0 to 900 Ohm
Process Media Temperature - Maximum
176 Degrees F
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry Cable Gland, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products