Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically safe zener barrier

  • Mfr # MTL7706

  • Zoro # G0385314


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Includes
Wiring Instructions
For Use With
608 Intrinsically Safe Differential Pressure Transmitter, IS626 Intrinsically Safe Pressure Transmitter, ISDP Intrinsically Safe Differential Pressure Transmitter, PBLT2 and PBLTX Submersible Level Transmitter, SBLT2 and SBLTX Submersible Level Transmitter
Manufacturers Warranty Length
1 year
Power Required
20 to 35V DC
Storage Temperature Range
-40 Degrees to 176 Degrees F (-40 Degrees to 80 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL7706
Zoro #
G0385314
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 year
Overall Height
1.2 in
Overall Length
4.156 in
Overall Width
3.546 in
Overall Depth
4.156 in

Details

Item
Zener Barrier
Includes
Wiring Instructions
For Use With
608 Intrinsically Safe Differential Pressure Transmitter, IS626 Intrinsically Safe Pressure Transmitter, ISDP Intrinsically Safe Differential Pressure Transmitter, PBLT2 and PBLTX Submersible Level Transmitter, SBLT2 and SBLTX Submersible Level Transmitter
Power Required
20 to 35V DC
Storage Temperature Range
-40 Degrees to 176 Degrees F (-40 Degrees to 80 Degrees C)
Compatible Brand and Series
Dwyer 608, Dwyer 637, Dwyer IS626, Dwyer ISDP, Dwyer PBLT2, Dwyer PBLTX, Dwyer SBLT2, Dwyer SBLTX
Loop Resistance
Less Than 2 ohm
Series
MTL7706/7787
Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Operating Temperature - Maximum
140 Degrees F
Input Voltage
20 to 35V DC
Compatible with Series
608, 637, IS626, ISDP, PBLT2, PBLTX, SBLT2, SBLTX
Operating Temperature - Minimum
-4 Degrees F

Description

Zener Barrier, Series MTL7706/7787, For Use With 608 Intrinsically Safe Differential Pressure Transmitter, IS626 Intrinsically Safe Pressure Transmitter, ISDP Intrinsically Safe Differential Pressure Transmitter, PBLT2 and PBLTX Submersible Level Transmitter, SBLT2 and SBLTX Submersible Level Transmitter, Compatible Brand and Series Dwyer 608, Dwyer 637, Dwyer IS626, Dwyer ISDP, Dwyer PBLT2, Dwyer PBLTX, Dwyer SBLT2, Dwyer SBLTX, Includes Wiring Instructions, Loop Resistance Less Than 2 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.