Zoro Homepage

LCD Digital panel meter, loop powered 4 to 20 mA, amber segments.

  • Mfr # DPMA-401

  • Zoro # G007146579


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Width
2.3 in
Length
5.7 in
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMA-401
Zoro #
G007146579
UPC #
-
Country of Origin
Macao

Dimensions

Height
2.3 in
Width
2.3 in
Length
5.7 in

Details

Weight
0.3 lbs

Description

LCD Digital panel meter, loop powered 4 to 20 mA, amber segments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.