Zoro Homepage

LCD Digital panel meter, voltage powered 12 VDC/24 VDC, green segments.

  • Mfr # DPMA-504

  • Zoro # G107146516


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 0.05 % + 1 count
Display
LCD
Number of Digits
3.5
Operating Temp. Range
32°F to 122°F
Loop Supply Voltage
12V DC/24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMA-504
Zoro #
G107146516
UPC #
-
Country of Origin
Macao

Dimensions

Display Segment Height
1.0 in

Details

Accuracy
± 0.05 % + 1 count
Display
LCD
Number of Digits
3.5
Operating Temp. Range
32°F to 122°F
Loop Supply Voltage
12V DC/24V DC
Display Units
°F, °C, %, psi
Input Voltage
0 to 200 mVdc, 0 to 5 Vdc, 0 to 10 Vdc
Impedance
390 Ω
Mounting
Snap-In Panel Mount or Clamp
Number of Display Segments
7
Display Segment Color
Green
Electrical Connection
Screw Terminal
Max. Storage Temp.
158°F
Backlight Power
24 Vdc @ 35 mA
Polarity
Automatic, positive implied, negative polarity indication
Min. Storage Temp.
-4°F
Supply Power Type
DC
Sampling Rate
3 Hz (3 updates/second)
Input Type
Voltage

Description

LCD Digital panel meter, voltage powered 12 VDC/24 VDC, green segments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.