Zoro Homepage

LCD Digital panel meter with power engineering units, loop powered 4 to 20 mA, red segments.

  • Mfr # DPMP-403P

  • Zoro # G607146498


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMP-403P
Zoro #
G607146498
UPC #
-
Country of Origin
Macao

Dimensions

Height
3 in
Length
2 in
Width
2 in

Description

LCD Digital panel meter with power engineering units, loop powered 4 to 20 mA, red segments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.