Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Switches, Sst Lvl Sw Hp

  • Mfr # F7-ST713

  • Zoro # G107144451


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Width
2.6 in
Height
2.2 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7-ST713
Zoro #
G107144451
UPC #
-
Country of Origin
United States

Dimensions

Width
2.6 in
Height
2.2 in
Length
4.5 in

Description

Vertical level switch, 316SS float and stem, temperature limit 300°F (149°C), pressure limit 750 psig (52 bar), 0.80 min. specific gravity, electrical rating 20 VA: 0.08A @ 240 VAC, 22 AWG 24" (61 cm) wire leads, 1/4" male NPT mounting, weight 6 oz (170 g).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.