Zoro Homepage

Limit Control Temp, Type J/K Input, 230V, Degrees C

  • Mfr # TSF-4021-MDF

  • Zoro # G610113517


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Output
NO SPST relay rated 16 A @ 240 VAC resistive.
Accuracy
±1% FS.
Features
UL approved limit control
Power Consumption
4 VA @ 230 VAC.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF-4021-MDF
Zoro #
G610113517
UPC #
-
Country of Origin
Spain

Details

Output
NO SPST relay rated 16 A @ 240 VAC resistive.
Accuracy
±1% FS.
Features
UL approved limit control
Power Consumption
4 VA @ 230 VAC.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Storage Temperature
-4 to 176°F (-20 to 80°C).
Front Panel Rating
IP64.
Memory Backup
Nonvolatile memory.
Agency Approvals
CE, cURus. (DF models only).

Description

Limit Control Temp, Type J/K Input, 230V, Deg C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.