Shop DWYER INSTRUMENTS

Mini-size flow switch, brass upper and lower body, 1-1/2" NPT, iron tee.

  • Mfr # V6EPB-B-D-5-MI
  • Zoro # G0508095

product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
Brass
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/2 in
Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V6EPB-B-D-5-MI
Zoro #
G0508095
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/2 in
Max. Duct Size (In.)
1 1/2 in
Connection Size (In.)
1-1/2 FNPT
Overall Length
3.6 in
Overall Height
4.8 in
Overall Width
3.6 in
Wire Rope Length
3.6 in
Length
3.6 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
Brass
Connection Type
NPT
Voltage
125V AC, 250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, Brass, Ceramic
Application
Coolant Loops, Other
Min. Ambient Temp. (F)
-4 Degrees
Min. Fluid Temp. (F)
-4 Degrees F
Contact Rating
5A at 125/250V AC
Hz
50/60
Material of Construction
Brass
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Max. Pressure (PSI)
1,000 psi
Compliance
CSA, UL
Switch Type
DPDT
Max. Ambient Temp. (F)
167 Degrees F
Flow Rate
6 gpm
For Use With
Liquids or Gases
Phase
Single
Max. Fluid Temp. (F)
220 Degrees F
Body Material
Brass
Ambient Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
220 Degrees F
Switch Position
Normally Closed, Normally Open
Flow Switch Type
Paddle
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Set Point Configuration
Adjustable
Ambient Temperature - Maximum
167 Degrees F
Switch Enclosure
NEMA 4
Frequency
50 Hz, 60 Hz
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Media Temperature - Minimum
-4 Degrees F
Contact Rating (AC)
5 A @ 125/250V
Contact Rating (DC)
14 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 14 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.