Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Flow Switch, DPDT, 125/250VAC

  • Zoro #: G0502827
  • Mfr #: V6EPS-S-D-3-S

$405.58

  • Compliance: UL, CSA
  • Application: Coolant Loops, Other
  • Max. Pressure (PSI): 2000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #V6EPS-S-D-3-S Specifications

  • Zoro #: G0502827
  • Mfr #: V6EPS-S-D-3-S
Compliance: UL, CSA Application: Coolant Loops, Other
Max. Pressure (PSI): 2000 Phase: 1
Min. Ambient Temp. (F): -4 Degrees Switch Type: DPDT
Min. Fluid Temp. (F): -4 Degrees Flow Rate: 3 gpm
Max. Ambient Temp. (F): 167 Degrees Connection Size (In.): 1 FNPT
Max. Duct Size (In.): 1 Type: Piston
Body Material: Stainless Steel Hz: 50/60
For Use With: Liquids or Gases Contact Rating: 5A at 125/250VAC
Material of Construction: Stainless Steel Wetted Materials: Ceramic, 301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel
Item: Liquid Flow Switch Max. Fluid Temp. (F): 220 Degrees
Voltage: 125/250VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, 1 Phase, 50/60 Hz, Flow Rate 3 gpm, Connection Size (In.) 1 FNPT, Min. Ambient Temp. (F) -4 Degrees , Max. Ambient Temp. (F) 167 Degrees , Min. Fluid Temp. (F) -4 Degrees , Max. Fluid Temp. (F) 220 Degrees , Max. Pressure (PSI) 2000, Switch Type DPDT, Max. Duct Size (In.) 1, Contact Rating 5A at 125/250VAC, Body Material Stainless Steel, Material of Construction Stainless Steel

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer Instruments #V6EPS-S-D-3-S