Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low limit temperature control, 20 ft capillary with manual reset

  • Mfr # DFS2-DM20

  • Zoro # G907158252


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Width
4.8 in
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS2-DM20
Zoro #
G907158252
UPC #
-
Country of Origin
Italy

Dimensions

Height
3.2 in
Width
4.8 in
Length
8.9 in

Description

Low limit temperature control, 20 ft capillary with manual reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.