Zoro Homepage

Low pressure gage, range 0-100" w.c. (0-58.0 oz/sq in).

  • Mfr # LPG3-D8622N

  • Zoro # G607143534


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Weight
0.45 lbs
Case Height
2.2 in
Case Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG3-D8622N
Zoro #
G607143534
UPC #
-
Country of Origin
China

Dimensions

Length
3.5 in
Case Height
2.2 in
Case Width
2.8 in

Details

Weight
0.45 lbs

Description

Low pressure gage, range 0-100" w.c. (0-58.0 oz/in2).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.