Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low pressure gage, range -6-0-10" w.c. (-1.5-0-2.5 kPa).

  • Mfr # LPG4-D9022N

  • Zoro # G707143502


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Length
2.9 in
Weight
0.5 lbs
Case Height
1.9 in
Case Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG4-D9022N
Zoro #
G707143502
UPC #
-
Country of Origin
China

Dimensions

Length
2.9 in
Case Height
1.9 in
Case Width
3.8 in

Details

Weight
0.5 lbs

Description

Low pressure gage, range -6-0-10" w.c. (-1.5-0-2.5 kPa).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.