Zoro Homepage

Low pressure gage, range -60-0" w.c. (-15-0 kPa).

  • Mfr # LPG4-D7522N

  • Zoro # G1437926


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1.5% Full Scale
Process Connection Size
1/4 in MNPT
Gauge Case Material
Drawn Steel
Liquid-Filled Case
No
Gauge Application
Air Flow Indication, Liquid Level, Draft Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG4-D7522N
Zoro #
G1437926
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in MNPT
Length
3.475"
Case Diameter
2-1/2 in

Details

Item
Low Pressure Gage Dual
Accuracy
+/- 1.5% Full Scale
Gauge Case Material
Drawn Steel
Liquid-Filled Case
No
Gauge Application
Air Flow Indication, Liquid Level, Draft Measurement
Pressure Range
-60-0 in w.c.
Pressure Range Type
Pressure Gauge

Description

Low Pressure Gage Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.