Zoro Homepage

Magnetic inductive flow sensor, range .07 to 1.3 GPM (0.25 to 5 LPM), 1/2" male NPT

  • Mfr # MFS2-1

  • Zoro # G607144593


product price: $2,758.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range (F)
41°F to 140°F
Connection Size
1/2 in
Connection Type
M12 4 pin Male; NPT Male
Voltage
24V DC
Max. Pressure
87 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS2-1
Zoro #
G607144593
UPC #
-
Country of Origin
France

Dimensions

Connection Size
1/2 in

Details

Operating Temp. Range (F)
41°F to 140°F
Connection Type
M12 4 pin Male; NPT Male
Voltage
24V DC
Max. Pressure
87 psi
Wetted Materials
316 Stainless Steel, EPDM, PVDF
Response Time
< 100 ms
Power
0.6 W, 80 mA max
Accuracy (%)
± 1 %
Output
Square Wave, NPN or PNP
Repeatability
0.01
Application
Boilers, Energy Management Systems, Oil, Refrigeration, Refrigeration Equipment
Enclosure Rating
IP65, NEMA Type 4X
Output Signal
Frequency
Media Compatibility
Compatible Liquids, Conductive Liquids, Non-Coating
Conductivity
50 µS/cm
Min. Process Temp.
14°F
Max. Process Temp.
140°F
Supply Power Type
DC
Loop Resistance
250 Ω

Description

Magnetic inductive flow sensor, range .07 to 1.3 GPM (0.25 to 5 LPM), 1/2" male NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.