Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded plastic manometer, range 10-0-700 Pa, red fluid, .826 sp. gr.

  • Mfr # MARK II M-700PA

  • Zoro # G3269047


product price: $53.69
/ea

Key Features

Includes
Liquid, Mounting Screws, Tubing Connectors
Standards
65, EU (RoHS II), EU Directive 2011
Accuracy
+/-3% of Full Scale
Operating Range
10-0-700 Pa
Pressure Range
10 to 700 Pa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARK II M-700PA
Zoro #
G3269047
UPC #
-
Country of Origin
United States

Details

Item
Analog Manometer
Includes
Liquid, Mounting Screws, Tubing Connectors
Standards
65, EU (RoHS II), EU Directive 2011
Accuracy
+/-3% of Full Scale
Operating Range
10-0-700 Pa
Pressure Range
10 to 700 Pa
Weight
1.04 lb
Mounting Fasteners Included
Yes
Series
MARK II
Scale Units
Pa
Housing Material
Plastic
Includes Stand
No Stand Included
Minimum Pressure
10 Pa
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
10 psi
Fluid Color
Red
Fluid Specific Gravity
0.826
Manometer Type
Inclined Vertical
Maximum Pressure
700 Pa
Includes Gas Pressure Kit
No Gas Pressure Kit Included
Pressure Measurement - Minimum
10 Pa
Operating Pressure - Maximum
10 psi
Pressure Measurement - Maximum
700 Pa
Operating Temperature - Maximum
140 Degrees F

Description

Analog Manometer, Accuracy +/-3 Percent of Full Scale, Pressure Range 10 to 700 Pa, Maximum Operating Pressure 10 psi, Maximum Pressure 700 Pa, Minimum Pressure 10 Pa, Scale Units Pa, Series MARK II, Manometer Type Inclined Vertical, Housing Material Plastic, Includes Gas Pressure Kit No Gas Pressure Kit Included, Fluid Color Red, Includes Liquid, Mounting Screws, Tubing Connectors, Maximum Operating Temperature 140 Degrees F, Fluid Specific Gravity 0.826, Includes Stand No Stand Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.