Zoro Homepage

Master controller, 10 channels.

  • Mfr # DCT1010

  • Zoro # G0925340


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/4 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT1010
Zoro #
G0925340
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Overall Width
2 3/4 in

Details

Item
Master Controller, 10 Channels

Description

Master Controller, 10 Channels, Product Type Dust Collector Timer Controller, Overall Dia. Not Applicable, Overall Length 8 3/4 in, Overall Width 2 3/4 in, Drum Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.